Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ Lower Hemispherical Heating Mantle with SDC Digital Temperature Controller (°C.)

Excellent alternative to other heaters like bunsen burner with easly programmable temperature controller
Supplier: BriskHeat™ SDCJCAHM0050HS1
Description
Lower Hemispherical Heating Mantle
- Heating element applies uniform heat to round-bottom flasks with low watt density
- Outer shall made from fiberglass cloth
- Maximum exposure temperature: 450°C
- For use with basket ring stand
- Resistance wire is multi-stranded for durability and flexibility
- Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
- Compact, digital on/off control
- With self contained, plug and play design
- Temperature control range: 0° to 600°C
- J type Thermocouple Sensor; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted using single key
- Hysteresis can be adjusted between 1 and 20 degrees
- Fused output: 10 Amp
- Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
- Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord
Certifications
CE approved (Temperature controller)
Compliance
Heating Mantle: REACH, RoHS, CSA
Specifications
REACH, RoHS, CSA, CE | |
50 mL | |
60w | |
1.6 oz. |
50mL (1.6 oz.) | |
120 V | |
10 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction