Learn More
BriskHeat™ Lower Hemispherical Heating Mantle with SDC Digital Temperature Controller (°F.)

Description
Lower Hemispherical Heating Mantle
- Heating element applies uniform heat to round-bottom flasks with low watt density
- Outer shall made from fiberglass cloth
- Maximum exposure temperature: 842°F
- For use with basket ring stand
- Resistance wire is multi-stranded for durability and flexibility
- Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
- Compact, digital on/off control
- With self contained, plug and play design
- Temperature control range: 32° to 999°F
- J type Thermocouple Sensor; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted using single key
- Hysteresis can be adjusted between 1 and 20 degrees
- Fused output: 10 Amp
- Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
- Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord
Certifications
CE approved (Temperature controller)
Compliance
Heating Mantle: REACH, RoHS, CSA
Specifications
Specifications
| Certifications/Compliance | REACH, RoHS, CSA, CE |
| Capacity | 1000mL (33.8 oz.) |
| Capacity (Metric) | 1000 mL |
| Voltage | 120 V |
| Wattage | 380w |
| Amperage | 10 A |
| Capacity (English) | 33.8 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.