Learn More
BriskHeat™ Silicone Rubber Heating Blankets

Description
Requires
A temperature controller is required for all SRL silicone rubber heating blankets
- Heats large surface areas with even heat (e.g. tanks, vessels, hoppers, conveyors, silos, and much more)
- Maximum exposure temperature 450°F (232°C) [cURus up to 358°F (181°C)]
- Easy-to-apply industrial strength pressure sensitive adhesive backing option
- Heating element is laminated between two layers of 20mil fiberglass reinforced silicone rubber
- Dielectric strength over 2000V
- Exceptional durability
- 2.5 watts/in2 (0.004 watts/mm2)
- Grounded heating element meets NEC 427.23
- Silicone rubber power leads: 48 in. (1219mm) long with bare wire ends
Certifications
cURus, CSA, and CE marked
Compliance
RoHS compliant
Specifications
Specifications
| Certifications/Compliance | cURus, CSA, CE, RoHS |
| Length (Metric) | 152 mm |
| Voltage | 120 V |
| Includes | Blanket with Adhesive |
| Length (English) | 6 in. |
| Wattage | 360 W |
| Width (English) | 24 in. |
| Width (Metric) | 610 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.