Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Silicone Rubber Heating Tape
SDP

Catalog No. 10067072
Change view
Click to view available options
Width (English):
24 in.
48 in.
72 in.
96 in.
Width (Metric):
610mm
1220mm
1830mm
2440mm
Wattage:
52w
104w
156w
209w
313w
418w
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (Metric) Wattage
10-067-072 72 in. 1830mm 156w
10-067-071 48 in. 1220mm 104w
10-067-070 24 in. 610mm 52w
10-067-073 96 in. 2440mm 209w
10-067-074 24 in. 610mm 104w
10-067-075 48 in. 1220mm 209w
10-067-076 72 in. 1830mm 313w
10-067-077 96 in. 2440mm 418w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10-067-072 Supplier BriskHeat™ Supplier No. BS0051060
Add to Cart
Add to Cart

Includes

  • 24 in. (610mm) power leads with:
  • 120VAC: Separable standard 2-prong power plug
  • 240VAC: Bare wire connection

  • Moisture and chemical resistant
  • Rapid thermal response. Maximum exposure temperatures up to 450°F (232°C)
  • Exceptional flexibility and durability
  • Perfect for a wide range of applications including heating pipes, laboratory apparatus, gas tubing, temporary heat, valves, and more!
  • Wide range of sizes

  • Silicone rubber extruded outer sheath
  • Fiberglass knitted and braided heating element construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Power density: 4.3 watts/in2 (0.007 watts/mm2)
  • Suitable for electrical conductive surfaces
  • Temperature controller required

Certifications

CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CE, RoHS
Voltage 120 V
Wattage 156w
Width (English) 72 in.
Width (Metric) 1830mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.