Learn More
BriskHeat™ Silicone Rubber Heating Tape

Description
Includes
- 24 in. (610mm) power leads with:
- 120VAC: Separable standard 2-prong power plug
- 240VAC: Bare wire connection
- Moisture and chemical resistant
- Rapid thermal response. Maximum exposure temperatures up to 450°F (232°C)
- Exceptional flexibility and durability
- Perfect for a wide range of applications including heating pipes, laboratory apparatus, gas tubing, temporary heat, valves, and more!
- Wide range of sizes
- Silicone rubber extruded outer sheath
- Fiberglass knitted and braided heating element construction
- Multi-stranded resistance wire for increased durability and flexibility
- Power density: 4.3 watts/in2 (0.007 watts/mm2)
- Suitable for electrical conductive surfaces
- Temperature controller required
Certifications
CE marked
Compliance
RoHS compliant
Specifications
Specifications
| Certifications/Compliance | CE, RoHS |
| Voltage | 120 V |
| Wattage | 209w |
| Width (English) | 96 in. |
| Width (Metric) | 2440mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.