Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Silicone Rubber Heating Tape with Time Percentage Dial Control
SDP

Catalog No. 10067043
Change view
Click to view available options
Amperage:
1.2 A
2.4 A
3.6 A
4.8 A
6 A
Wattage:
144w
288w
432w
576w
720w
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Wattage
10-067-043 2.4 A 288w
10-067-044 1.2 A 144w
10-067-047 6 A 720w
10-067-046 4.8 A 576w
10-067-045 3.6 A 432w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-067-043 Supplier BriskHeat™ Supplier No. BSAT101004
Add to Cart
Add to Cart

Includes

  • 6ft (2m) long power cord, 120VAC model includes standard 2-prong (NEMA-1-15) plu

For temporary, quick, and easy heating

  • Maximum exposure temperature: 450°F (232°C)
  • Moisture and chemical resistant
  • Flexible and durable
  • Rapid thermal response
  • Built-in time percentage dial controller adjusts between 5 to 100% of time on/off
  • Silicone rubber extruded outer sheath
  • Fiberglass knitted and braided construction

Certifications

CE marked

Specifications

Certifications/Compliance CE
Voltage 120 V
Wattage 288w
Width (English) 1 in.
Width (Metric) 25mm
Amperage 2.4 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.