Learn More
BriskHeat™ Silicone Rubber Heating Tape with Time Percentage Dial Control

Description
Includes
- 6ft (2m) long power cord, 120VAC model includes standard 2-prong (NEMA-1-15) plu
- Maximum exposure temperature: 450°F (232°C)
- Moisture and chemical resistant
- Flexible and durable
- Rapid thermal response
- Built-in time percentage dial controller adjusts between 5 to 100% of time on/off
- Silicone rubber extruded outer sheath
- Fiberglass knitted and braided construction
Certifications
CE marked
Specifications
Specifications
| Certifications/Compliance | CE |
| Voltage | 120 V |
| Wattage | 720w |
| Width (English) | 1 in. |
| Width (Metric) | 25mm |
| Amperage | 6 A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.