Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Spherical Heating Mantle, No Controller, 1000mL Capacity, 240VAC
SDP

Catalog No. 10067037
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-067-037 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-067-037 Supplier BriskHeat™ Supplier No. HM1000SS2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

  • Apply full coverage, uniform heat to round-bottom flasks
  • Excellent alternative to other heating methods like a bunsen burner
  • Ideal for use with a basket ring stand
  • Opening holds 1, 2, or 3 neck flasks

  • Fiberglass cloth outer shell
  • Uniform, low-watt density knitted and braided heating element. Temperatures up to 842°F (450°C).
  • Multi-stranded resistance wire for increased durability and flexibility
  • Zipper fastens upper and lower halves together
  • Temperature controller required
  • 240VAC: 3 in. (76mm) bare wire connection

Certifications

CSA and CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CSA, CE, RoHS
Capacity 33.8 oz., 1000mL
Capacity (Metric) 1000 mL
Voltage 240 V
Wattage 140/380w
Capacity (English) 33.8 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.