Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Spherical Heating Mantle, No Controller, 500mL Capacity, 120VAC
SDP

Catalog No. 10067017
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-067-017 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-067-017 Supplier BriskHeat™ Supplier No. HM0500SS1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Apply full coverage, uniform heat to round-bottom flasks
  • Excellent alternative to other heating methods like a bunsen burner
  • Ideal for use with a basket ring stand
  • Opening holds 1, 2, or 3 neck flasks

  • Fiberglass cloth outer shell
  • Uniform, low-watt density knitted and braided heating element. Temperatures up to 842°F (450°C).
  • Multi-stranded resistance wire for increased durability and flexibility
  • Zipper fastens upper and lower halves together
  • Temperature controller required
Plug-and-play. Plugs into standard outlet:
  • 120VAC: 3 in. (76mm) lead wire with NEMA L1-15R connector and a 4 foot (1.2m) power adaptor cord with NEMA 1-15 plug

Certifications

CSA and CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CSA, CE, RoHS
Capacity 17 oz., 500mL
Capacity (Metric) 500 mL
Voltage 120 V
Wattage 270w
Capacity (English) 17 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.