Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Table Top Heating Mantle, No Controller
SDP

Catalog No. 10067042
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-067-042 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-067-042 Supplier BriskHeat™ Supplier No. HM0500VF1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Apply uniform heat to round-bottom flasks
  • Self-supporting: can be placed directly on counter top
  • Easy viewing of flask contents
  • Stackable for easy storage

  • Silicone impregnated fiberglass cloth outer shell
  • Uniform, low-watt density knitted and braided heating element. Temperatures up to 900°F (482°C).
  • Multi-stranded resistance wire for increased durability and flexibility
  • Temperature controller required
Plug-and-play. Plugs into standard outlet:
  • 120VAC: 6 foot (1.8m) power cord with standard 2-prong (NEMA 1-15) plug

Certifications

CSA and CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CSA, CE, RoHS
Capacity 17 oz., 500mL
Capacity (Metric) 500 mL
Voltage 120 V
Wattage 210w
Capacity (English) 17 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.