Learn More
BriskHeat™ XtremeFLEX™ BIH Heavy Insulated Heating Tape w/SDC Digital Temperature Controller

Description
BIH Heavy Insulated Heating Tape
- Good flexibility and durability
- Rapid thermal response
- Fiberglass knitted and braided outer sheath
- Includes 9 in. (230mm) long high temperature tie downs for easy installation
- Power leads on opposite end
- 24 in. (610mm) long power leads with split 2-prong power plug
- Maximum exposure temperature: 482°C (900°F)
- Power density: 8.6w/ in.2 (0.013w/mm2)
- Voltage: 120V (NEMA 1-15)
- Digital on/off temperature controller
- Self contained, plug and play design
- Easy programming (display in °C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F
- Compact with built in J type thermocouple
- Upper and lower limits of setpoint can be adjusted by using single key
- Hysteresis adjustable between 1 and 20°
- Exposure temperature: 0° to 50°C (32° to 122°F)
- 5 ft. (1.5m) input power cord with 120V three prong plug, NEMA 5-15 plug
- 5 ft. (1.5m) output power cord with 120V three prong receptacle, NEMA 5-15R
- 120VAC power unit, relay output rated for 10A
Certifications
CE marked (SDC Temperature Controller)
Compliance
RoHS and REACH (BIH Heavy Insulated Heating Tape)
Specifications
Specifications
| Accuracy | ±0.6% |
| Certifications/Compliance | CE, RoHS, REACH |
| Temperature (English) Maximum | 900°F |
| Humidity | 80% |
| Includes | Type J Thermocouple |
| Length (English) | 120 in. |
| Length (Metric) | 301 cm |
| Temperature (Metric) Maximum | 482°C |
| Material | Fiberglass Knitted and Braided |
| Temperature Range (Metric) | 0°C to 600°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.