Learn More
BriskHeat™ XtremeFLEX™ BIH Heavy Insulated Heating Tapes

Description
- Rapid thermal response. Maximum exposure temperatures up to 900°F (482°C)
- Perfect for a wide range of applications including heating laboratory apparatus, gas tubing, temporary heat, valves, and more!
- Exceptional flexibility and durability
- Wide range of sizes
- Suitable for electrically conductive surfaces
- Includes 9 in. (230mm) long high temperature tie downs for easy installation
- Fiberglass knitted and braided construction
- Multi-stranded resistance wire for increased durability and flexibility
- Double braided outer sheath cover
- Power density:
- Widths up to 1 in. (25mm): 8.6 watts/in2 (0.013 watts/mm2)
- 1.75 in. (44mm) width or greater: 5.1 watts/in2 (0.008 watts/mm2)
- Suitable for electrical conductive surfaces
- 24 in. (610mm) power leads with:
- 120VAC: Separable standard 2-prong power plug
- 240VAC: Bare wire connection
- Temperature controller required
Certifications
CE marked
Compliance
RoHS compliant
Specifications
Specifications
| Certifications/Compliance | CE, RoHS |
| Dimensions (L x W) | 48 x 0.5 in. |
| Voltage | 120 V |
| Wattage | 210w |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.