Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ XtremeFLEX™ BIH Heavy Insulated Heating Tapes
SDP

Catalog No. 10067062
Change view
Click to view available options
Dimensions (L x W):
24 x 0.5 in.
24 x 1 in.
24 x 1.75 in.
48 x 0.5 in.
48 x 1 in.
48 x 1.75 in.
72 x 0.5 in.
72 x 1 in.
96 x 0.5 in
96 x 1 in.
120 x 1 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
10-067-062 72 x 1 in.
10-067-003 48 x 1.75 in.
10-067-012 120 x 1 in.
10-067-002 24 x 1.75 in.
10-067-060 24 x 1 in.
10-067-056 24 x 0.5 in.
10-067-061 48 x 1 in.
10-067-058 72 x 0.5 in.
10-067-057 48 x 0.5 in.
10-067-059 96 x 0.5 in
10-067-063 96 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 10-067-062 Supplier BriskHeat™ Supplier No. BIH101060
Add to Cart
Add to Cart

  • Rapid thermal response. Maximum exposure temperatures up to 900°F (482°C)
  • Perfect for a wide range of applications including heating laboratory apparatus, gas tubing, temporary heat, valves, and more!
  • Exceptional flexibility and durability
  • Wide range of sizes
  • Suitable for electrically conductive surfaces
  • Includes 9 in. (230mm) long high temperature tie downs for easy installation
  • Fiberglass knitted and braided construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Double braided outer sheath cover
  • Power density:
  • Widths up to 1 in. (25mm): 8.6 watts/in2 (0.013 watts/mm2)
  • 1.75 in. (44mm) width or greater: 5.1 watts/in2 (0.008 watts/mm2)
  • Suitable for electrical conductive surfaces
  • 24 in. (610mm) power leads with:
  • 120VAC: Separable standard 2-prong power plug
  • 240VAC: Bare wire connection
  • Temperature controller required

Certifications

CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CE, RoHS
Dimensions (L x W) 72 x 1 in.
Length (Metric) 25 mm
Voltage 120 V
Length (English) 1 in.
Wattage 620w
Width (English) 72 in.
Width (Metric) 1220mm
Product Type Heating Tape
Temperature (Metric) 482°C
Temperature (English) 900°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.