Learn More
BriskHeat™ XtremeFLEX™ BS0 Silicone Rubber Heating Tapes with SDC Digital Temperature Controllers

Description
XtremeFLEX™ BS0 Silicone Rubber Heating Tape
- Silicone rubber extruded outer sheath
- Suitable for electrical conductive surfaces
- Multi-stranded resistance wire for increased durability and flexibility
- Fiberglass knitted and braided heating element construction
- Moisture and chemical resistant
- Maximum exposure temperature: 232°C (450°F)
- Power density: 4.3w/ in.2 (0.020w/mm2)
- Power leads, 24 in. (610mm) with 120VAC: Separable standard 2-prong power plug
- Single power lead on opposite ends
- Voltage: 120V
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Easy programming (°C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
- Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
- 10A fused output
- Built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted by a single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15 plug
- Output power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15R receptacle
Certifications
Heater and temperature controller are CE approved.
Specifications
Specifications
| Accuracy | ±0.6% |
| Certifications/Compliance | CE, RoHS, REACH |
| Temperature (English) Maximum | 450°F |
| Humidity | 80% |
| Includes | Type J Thermocouple |
| Length (English) | 96 in. |
| Length (Metric) | 244 cm |
| Temperature (Metric) Maximum | 232°C |
| Material | Silicone rubber extruded outer sheath, fiberglass knitted and braided |
| Temperature Range (Metric) | 0°C to 600°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.