Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ XtremeFLEX™ BS0 Silicone Rubber Heating Tapes with SDC Digital Temperature Controllers
SDP

Catalog No. 10068121
Change view
Click to view available options
Wattage:
52 W
104 W
156 W
209 W
313 W
418 W
Display Type:
Temp. Control in °C
Temp. Control in °F
Dimensions (L x W):
24 x 0.5 in. (61 x 1.27cm)
24 x 1 in. (61 x 2.5cm)
48 x 0.5 in. (122 x 1.27cm)
48 x 1 in. (122 x 2.5cm)
72 x 0.5 in. (183 x 1.27cm)
72 x 1 in. (183 x 2.5cm)
96 x 0.5 in. (244 x 1.27cm)
96 x 1 in. (244 x 2.5cm)
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Display Type Dimensions (L x W)
10-068-121 209 W Temp. Control in °C 48 x 1 in. (122 x 2.5cm)
10-068-117 104 W Temp. Control in °C 48 x 0.5 in. (122 x 1.27cm)
10-068-116 52 W Temp. Control in °C 24 x 0.5 in. (61 x 1.27cm)
10-068-118 156 W Temp. Control in °C 72 x 0.5 in. (183 x 1.27cm)
10-068-119 209 W Temp. Control in °C 96 x 0.5 in. (244 x 1.27cm)
10-068-120 104 W Temp. Control in °C 24 x 1 in. (61 x 2.5cm)
10-068-124 52 W Temp. Control in °F 24 x 0.5 in. (61 x 1.27cm)
10-068-123 418 W Temp. Control in °C 96 x 1 in. (244 x 2.5cm)
10-068-125 104 W Temp. Control in °F 48 x 0.5 in. (122 x 1.27cm)
10-068-126 156 W Temp. Control in °F 72 x 0.5 in. (183 x 1.27cm)
10-068-127 209 W Temp. Control in °F 96 x 0.5 in. (244 x 1.27cm)
10-068-128 104 W Temp. Control in °F 24 x 1 in. (61 x 2.5cm)
10-068-130 313 W Temp. Control in °F 72 x 1 in. (183 x 2.5cm)
10-068-129 209 W Temp. Control in °F 48 x 1 in. (122 x 2.5cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 10-068-121 Supplier BriskHeat™ Supplier No. SDCJCABS0101040
Add to Cart
Add to Cart

Suitable for applications involving heating piping, valves, glasswares, gas lines and temporary heat.

XtremeFLEX™ BS0 Silicone Rubber Heating Tape

  • Silicone rubber extruded outer sheath
  • Suitable for electrical conductive surfaces
  • Multi-stranded resistance wire for increased durability and flexibility
  • Fiberglass knitted and braided heating element construction
  • Moisture and chemical resistant
  • Maximum exposure temperature: 232°C (450°F)
  • Power density: 4.3w/ in.2 (0.020w/mm2)
  • Power leads, 24 in. (610mm) with 120VAC: Separable standard 2-prong power plug
  • Single power lead on opposite ends
  • Voltage: 120V
SDC Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Easy programming (°C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
  • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
  • 10A fused output
  • Built-in J type thermocouple; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted by a single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15 plug
  • Output power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15R receptacle

Certifications

Heater and temperature controller are CE approved.

Specifications

Accuracy ±0.6%
Certifications/Compliance CE, RoHS, REACH
Temperature (English) Maximum 450°F
Humidity 80%
Includes Type J Thermocouple
Length (English) 48 in.
Length (Metric) 122 cm
Temperature (Metric) Maximum 232°C
Material Silicone rubber extruded outer sheath, fiberglass knitted and braided
Temperature Range (Metric) 0°C to 600°C
Plug Type NEMA 5-15 plug, NEMA 5-15R receptacle
Temperature Range (English) Outside 32°F to 122°F
Temperature Range (Metric) Outside 0°C to 50°C
Width (Metric) 2.5 cm
Wattage 209 W
Width (English) 1 in.
Dimensions (L x W) 48 x 1 in. (122 x 2.5cm)
Power Density 4.3 w/sq. in.
Amperage 10 A
Display Type Temp. Control in °C
Type Heating Tape
For Use With (Application) Ideal for applications involving heating piping, valves, Glasswares, gas lines and temporary heat
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.