Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ XtremeFLEX™ High Temp. Heavy Insulated Heating Tape w/SDC Digital Temperature Controller
SDP

Catalog No. 10068134
Change view
Click to view available options
Dimensions (L x W):
24 x 0.5 in. (61 x 1.27 cm)
24 x 1 in. (61 x 2.5 cm)
48 x 0.5 in. (122 x 1.27 cm)
48 x 1 in. (122 x 2.5 cm)
72 x 0.5 in. (183 x 1.27 cm)
72 x 1 in. (183 x 2.5 cm)
96 x 0.5 in. (244 x 1.27 cm)
Display Type:
Temp. Control in °C
Temp. Control in °F
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Display Type
10-068-134 72 x 0.5 in. (183 x 1.27 cm) Temp. Control in °C
10-068-133 48 x 0.5 in. (122 x 1.27 cm) Temp. Control in °C
10-068-132 24 x 0.5 in. (61 x 1.27 cm) Temp. Control in °C
10-068-135 96 x 0.5 in. (244 x 1.27 cm) Temp. Control in °C
10-068-136 24 x 1 in. (61 x 2.5 cm) Temp. Control in °C
10-068-138 72 x 1 in. (183 x 2.5 cm) Temp. Control in °C
10-068-137 48 x 1 in. (122 x 2.5 cm) Temp. Control in °C
10-068-141 72 x 0.5 in. (183 x 1.27 cm) Temp. Control in °F
10-068-140 48 x 0.5 in. (122 x 1.27 cm) Temp. Control in °F
10-068-139 24 x 0.5 in. (61 x 1.27 cm) Temp. Control in °F
10-068-142 96 x 0.5 in. (244 x 1.27 cm) Temp. Control in °F
10-068-143 24 x 1 in. (61 x 2.5 cm) Temp. Control in °F
10-068-144 48 x 1 in. (122 x 2.5 cm) Temp. Control in °F
10-068-145 72 x 1 in. (183 x 2.5 cm) Temp. Control in °F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 10-068-134 Supplier BriskHeat™ Supplier No. SDCJCABWH051060
Add to Cart
Add to Cart

BriskHeat XtremeFLEX High Temp. Heavy Insulated Heating Tapes w/SDC Digital Temperature Controller are suitable for electrically conductive surfaces.

High Temperature Heavy Insulated Heating Tape

  • With exceptional flexibility and durability
  • Rapid thermal response
  • Samox™ knitted and braided outer sheath
  • Includes 9 in. (230mm) long high temperature tie downs for easy installation
  • Single power leads on opposite ends
  • 24 in. (610mm) long power leads with split 2-prong power plug
  • Maximum exposure temperature: 760°C (1400°F)
  • Power density: 13.1w/ in.2 (0.020w./mm2)
  • Voltage: 120V
SDC Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Self contained, plug and play design
  • Easy programming (display in °C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F
  • Compact with built in J or K type thermocouple
  • Upper and lower limits of setpoint can be adjusted by using single key
  • Hysteresis adjustable between 1 and 20°
  • Exposure temperature: 0° to 50°C (32° to 122°F)
  • 5 ft. (1.5m) input power cord with 120V three prong plug, NEMA 5-15 plug
  • 5 ft. (1.5m) output power cord with 120V three prong receptacle, NEMA 5-15R
  • 120VAC power unit, relay output rated for 10A

Certifications

Heater and temperature controller are CE approved.

Specifications

Accuracy ±0.6%
Certifications/Compliance CE, RoHS, REACH
Temperature (English) Maximum 1400°F
Humidity 80%
Includes Type J Thermocouple
Length (English) 72 in.
Length (Metric) 183 cm
Temperature (Metric) Maximum 760°C
Material Samox™ Knitted and Braided
Temperature Range (Metric) 0°C to 600°C
Plug Type NEMA 5-15 plug, NEMA 5-15R receptacle
Temperature Range (English) Outside 32°F to 122°F
Temperature Range (Metric) Outside 0°C to 50°C
Width (Metric) 1.27 cm
Wattage 470 W
Width (English) 0.5 in.
Dimensions (L x W) 72 x 0.5 in. (183 x 1.27 cm)
Power Density 13.1 w/sq. in.
Amperage 10 A
Display Type Temp. Control in °C
Type Heating Tape
For Use With (Application) Ideal for heating laboratory apparatus, gas tubing, temporary heat, valves
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.