Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Brush Hog™ Matting, Brown

Catalog No. 17555745 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
3 x 5 ft.
3 x 6 ft.
3 x 8 ft.
4 x 6 ft.
4 x 8 ft.
6 x 8 ft.
3 x 10 ft.
3 x 12 ft.
4 x 10 ft.
4 x 12 ft.
6 x 12 ft.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-555-745 3 x 6 ft.
17-555-742 2 x 3 ft.
17-555-743 3 x 4 ft.
17-555-744 3 x 5 ft.
17-555-746 3 x 8 ft.
17-555-749 3 x 10 ft.
17-555-773 3 x 12 ft.
17-555-747 4 x 6 ft.
17-555-748 4 x 8 ft.
17-555-750 4 x 10 ft.
17-555-770 4 x 12 ft.
17-555-762 6 x 8 ft.
17-555-772 6 x 12 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17-555-745 Supplier M+A Matting Supplier No. 395030036100

Brush Hog™ features coarse nylon that aggressively removes dirt and moisture from shoes to keep your floors clean and dry.

  • Clean - The turf pile construction aggressively scrapes dirt from shoes and filters moisture and dirt away from the mat surface; drainable borders
  • Fade-resistant - Solution-dyed nylon will not fade in sunlight
  • Safe - Certified high-traction by the National Floor Safety Institute (NFSI)
  • Brush Hog Plus mats feature bi-level construction for advanced filtration performance

Specifications

Thickness (English) 3/8 in.
Quantity 1 Ea.
Color Brown
Width (English) 6 ft.
Certifications/Compliance NFSI Certified. Made in USA
Dimensions (L x W) 3 x 6 ft.
Length (English) 3 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.