Learn More
Description
- Clean - The turf pile construction aggressively scrapes dirt from shoes and filters moisture and dirt away from the mat surface; drainable borders
- Fade-resistant - Solution-dyed nylon will not fade in sunlight
- Safe - Certified high-traction by the National Floor Safety Institute (NFSI)
- Brush Hog Plus mats feature bi-level construction for advanced filtration performance
Specifications
Specifications
| Width (English) | 8 ft. |
| Dimensions (L x W) | 3 x 8 ft. |
| Certifications/Compliance | NFSI Certified. Made in USA |
| Color | Charcoal |
| Quantity | 1 Ea. |
| Length (English) | 3 ft. |
| Thickness (English) | 3/8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.