Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Brush Hog™ Plus Mat

Catalog No. 17555778 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
5.4 x 8 ft.
2 x 3 ft.
3 x 5 ft.
4 x 6 ft.
4 x 8 ft.
3 x 10 ft.
Color:
Brown
Burgundy
Charcoal
Navy
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17-555-778 4 x 6 ft. Charcoal
17-555-775 2 x 3 ft. Charcoal
17-555-776 3 x 5 ft. Charcoal
17-555-777 3 x 10 ft. Charcoal
17-555-779 4 x 8 ft. Charcoal
17-555-780 5.4 x 8 ft. Charcoal
17-555-781 2 x 3 ft. Navy
17-555-782 3 x 5 ft. Navy
17-555-783 3 x 10 ft. Navy
17-555-784 4 x 6 ft. Navy
17-555-785 4 x 8 ft. Navy
17-555-786 5.4 x 8 ft. Navy
17-555-787 2 x 3 ft. Brown
17-555-788 3 x 5 ft. Brown
17-555-789 3 x 10 ft. Brown
17-555-790 4 x 6 ft. Brown
17-555-791 4 x 8 ft. Brown
17-555-792 5.4 x 8 ft. Brown
17-555-793 2 x 3 ft. Burgundy
17-555-794 3 x 5 ft. Burgundy
17-555-795 3 x 10 ft. Burgundy
17-555-796 4 x 6 ft. Burgundy
17-555-797 4 x 8 ft. Burgundy
17-555-798 5.4 x 8 ft. Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 17-555-778 Supplier M+A Matting Supplier No. 385010046100

Brush Hog™ Mat features coarse nylon that aggressively removes dirt and moisture from shoes to keep floors clean and dry.

  • Turf pile construction aggressively scrapes dirt from shoes and filters moisture and dirt away from the mat surface
  • Drainable borders
  • Solution-dyed nylon will not fade in sunlight
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • Bi-level construction offers advanced filtration performance

Specifications

Surface Molded rubber nubs (Waffle pattern)
Certifications/Compliance Certified high-traction by the National Floor Safety Institute (NFSI)
Length (English) 4 ft.
Quantity 1 Ea.
Dimensions (L x W) 4 x 6 ft.
Color Charcoal
Width (English) 6 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.