Learn More
Description
- Ribbed surface brushes, channels, and conceals dirt and debris
- Ribs run length of mat
- Ideal choice for light to medium traffic areas
- 18 ounces of needle-punched yarn per square yard
- Low profile to perform in narrow clearance doorways
- Vinyl backing ensures minimal buckling and mat movement.
Specifications
Specifications
| Length (English) | 3 ft. |
| Dimensions (L x W) | 3 x 5 ft. |
| Width (English) | 5 ft. |
| Color | Hunter Green |
| Quantity | 1 Ea. |
| Surface | Ribbed surface |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
