Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Brush Step™ Ribbed Surface Mat
GREENER_CHOICE

Catalog No. 19086006 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
3 x 5 ft.
3 x 6 ft.
4 x 6 ft.
4 x 8 ft.
3 x 10 ft.
Color:
Brown
Charcoal
Hunter Green
Red/Black
Slate Blue
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-006 3 x 6 ft. Red/Black
19-085-987 2 x 3 ft. Brown
19-085-988 2 x 3 ft. Slate Blue
19-085-989 2 x 3 ft. Charcoal
19-085-990 2 x 3 ft. Hunter Green
19-085-991 2 x 3 ft. Red/Black
19-085-992 3 x 4 ft. Brown
19-085-993 3 x 4 ft. Slate Blue
19-085-994 3 x 4 ft. Charcoal
19-085-995 3 x 4 ft. Hunter Green
19-085-996 3 x 4 ft. Red/Black
19-085-997 3 x 5 ft. Brown
19-085-998 3 x 5 ft. Slate Blue
19-085-999 3 x 5 ft. Charcoal
19-086-000 3 x 5 ft. Hunter Green
19-086-001 3 x 5 ft. Red/Black
19-086-002 3 x 6 ft. Brown
19-086-003 3 x 6 ft. Slate Blue
19-086-004 3 x 6 ft. Charcoal
19-086-005 3 x 6 ft. Hunter Green
19-086-007 4 x 6 ft. Brown
19-086-008 4 x 6 ft. Slate Blue
19-086-009 4 x 6 ft. Charcoal
19-086-010 4 x 6 ft. Hunter Green
19-086-011 4 x 6 ft. Red/Black
19-086-012 4 x 8 ft. Brown
19-086-013 4 x 8 ft. Slate Blue
19-086-014 4 x 8 ft. Charcoal
19-086-015 4 x 8 ft. Hunter Green
19-086-016 4 x 8 ft. Red/Black
19-086-017 3 x 10 ft. Brown
19-086-018 3 x 10 ft. Slate Blue
19-086-019 3 x 10 ft. Hunter Green
19-086-020 3 x 10 ft. Red/Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 19-086-006 Supplier NOTRAX™ Supplier No. 109S0036RB
Add to Cart
Add to Cart

Brush Step™ Ribbed Surface Mat features a light-weight double rib high/low design that performs the scraping function of the mat

  • Ribbed surface brushes, channels, and conceals dirt and debris
  • Ribs run length of mat
  • Ideal choice for light to medium traffic areas
  • 18 ounces of needle-punched yarn per square yard
  • Low profile to perform in narrow clearance doorways
  • Vinyl backing ensures minimal buckling and mat movement.

Specifications

Dimensions (L x W) 3 x 6 ft.
Quantity 1 Ea.
Surface Ribbed surface
Color Red/Black
Length (English) 3 ft.
Width (English) 6 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.