Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ BRUTE™ Recycling Containers

Catalog No. 19813114 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
20 gal.
32 gal.
Height (English):
22.8 in.
27.25 in.
Material:
Plastic
Polyethylene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English) Material
19-813-114 32 gal. 27.25 in. Plastic
19-813-113 20 gal. 22.8 in. Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-813-114 Supplier Rubbermaid™ Supplier No. FG263273BLUE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy-to-maneuver

  • Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines.
  • Can serve as central collection containers or shipping containers, reducing the amount of handling.
  • Transport recyclable waste with ease and efficiency

Specifications

Capacity (Metric) 121 L
Diameter (Metric) Outer 55.88 cm
Diameter (English) Outer 22 in.
Capacity (English) 32 gal.
Color Blue
Height (Metric) 69.2 cm
Shape Round
Width (Metric) 55.88 cm
Includes Recycle symbol
For Use With (Application) Can serve as central collection containers or shipping containers, reducing the amount of handling
Width (English) 22 in.
Height (English) 27.25 in.
Material Plastic
Product Type Recycling Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.