Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Bubble Sof-Tred™ withDyna-Shield™ Mat
GREENER_CHOICE

Catalog No. 19086038 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-086-038 3 ft.
19-086-037 2 ft.
19-086-039 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-086-038 Supplier NOTRAX™ Supplier No. 417R0036BY
Add to Cart
Add to Cart

Bubble Sof-Tred™ with Dyan-Shield™ is an anti-fatigue mat designed to provide traction with a bubble embossed top surface that allows for sure footing

  • Non-directional pebble textured embossed
  • PVC foam provides added cushioning comfort
  • Exclusive Dyna-Shield™ top surface manufactured directly into the mat for long lasting wear
  • Superior tear resistance and tensile strength
  • Beveled edges on all four sided
  • Easy to sweep clean

Specifications

Quantity 1 Ea.
Color Black/Yellow
Width (English) 60 ft.
Length (English) 3 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.