Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Bubble Trax™ Grande™ High-Performance Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. 19086216 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
Color:
Black
Black/Yellow
Gray
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-216 2 x 3 ft. Gray
19-086-215 2 x 3 ft. Black
19-086-217 2 x 3 ft. Black/Yellow
19-086-218 3 x 5 ft. Black
19-086-219 3 x 5 ft. Gray
19-086-220 3 x 5 ft. Black/Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-086-216 Supplier NOTRAX™ Supplier No. 982S0023GY
Add to Cart
Add to Cart

Bubble Trax™ Grande™ High-Performance Anti-Fatigue Mat features a bubble top surface design for ergonomic comfort and durability

  • Heavy-duty vinyl bubble top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all for sides
  • Certified by the NFSI (National Floor Safety Institute)

Specifications

Color Gray
Surface Bubble top surface
Width (English) 3 ft.
Length (English) 2 ft.
Dimensions (L x W) 2 x 3 ft.
Quantity 1 Ea.
Thickness (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.