Learn More
Description
- Bubble Trax™ combines a heavy-duty vinyl top surface with a dense sponge backing utilizing Notrax™ exclusive UniFusion™ technology.
- Heavy-duty vinyl bubble top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all four sides
- Certified by the NFSI (National Floor Safety Institute)
Specifications
Specifications
| Dimensions (L x W) | 2 x 3 ft. |
| Width (English) | 3 ft. |
| Thickness (English) | 3/4 in. |
| Surface | Bubble top surface |
| Quantity | 1 Ea. |
| Length (English) | 2 ft. |
| Color | Black/Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
