Learn More
Description
Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.
- Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
- Exclusive use of DURAN™ borosilicate glass 3.3
- High chemical resistance against acids, alkalis, and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes ranging from 50 mL to 3000 mL
- Available uncoated or with P+G coating
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Type | Receiving Flask |
| For Use With (Application) | Collection of Condensed Solvents |
| For Use With (Equipment) | Rotary Evaporators |
| Includes | Ball Joint KS-35 |
| Material (Coating) | Uncoated |
| Shape | Round |
| Volume (Metric) | 250 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
