Learn More
BUCHI Rotavapor R-100 Rotary Evaporator System

The Rotavapor R-100 meets all of your essential needs in evaporation. Features include a manual lift, 4L bath capacity, and digital temperature display.
Supplier: BUCHI 11100V2022
Description
- Effective Rotavapor for limited budgets
- Fundamental design fulfills essential needs of evaporation
- High longevity due to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with wide range of accessories and various glass assemblies
- Flexibility to use independent heating bath for further applications
Specifications
Recirculating Chiller F-105 (-10° to 25°C) | |
100/120 V | |
20 to 280 rpm | |
Distillation, Concentration, Drying in Pharmaceutical and Reflux Reaction, Re-crystallization, Sublimation in QC and R and D laboratories | |
No Coating | |
Vertical | |
IP 21 | |
CE | |
R-100 |
18 to 19 kg (Depending on the glass assembly) | |
50 to 4000 mL | |
20°C to 95°C | |
1500 cm2 | |
30 W | |
50.2D x 61.7W x 89.8H cm (19.7 x 24.2 x 35.3 in.) | |
0 to 35° (Adjustable) | |
Rotary Evaporator | |
SJ 24/40 |
Product Suggestions
Customers who viewed this item also viewed
Promotions
-
Buchi
Get 1 Extra Rotary Evaporator when You Buy 3
Buy 3 identical qualifying BUCHI Rotavapors and get 1 extra of the same evaporator at no additional cost.Expires: 06-30-2025
Your input is important to us. Please complete this form to provide feedback related to the content on this product.