Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Buchner Funnel, 6 cm - Porcelain - Straight Sides, Perforated Plate
SCI_ED

Catalog No. S02938 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S02938 6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02938 Supplier Eisco™ Supplier No. CH0462C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco Labs 6 cm Buchner funnel with straight sides and fixed perforated plate made of glazed porcelain, used for filtration. Requires 5 - 5.5cm filter paper.

  • 6cm Buchner funnel with straight sides and a fixed perforated plate is made of glazed porcelain
  • For use in filtration (separation of solid matter and fluid)
  • Filtration paper required but NOT included - Best with 5-5.5cm filter paper - Moisten filter paper with a liquid to prevent initial leakage
  • Funnel measures 4.5 in. tall and 2.6 in. wide, with an inner diameter of 2.4 in. and a 2 in. long spout
  • Often used in combination with a Buchner flask (CH0422C01), Buchner ring and sinter seals

Specifications

Diameter (Metric)Top OD: 2.6 in. ID: 2.4 in.
Capacity (Metric) 6 cm
Material Porcelain
Height (Metric) 4.5 in.
Color White
Product Type Buchner Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.