Learn More
Description
- 03-576 is nylon with radial tufted end; rest are unbleached white hog bristles
- Galvanized wire handles resist rust and corrosion
Specifications
Specifications
| Bristle Type | Natural |
| Color | Natural |
| Length (English) | 1.4 in. |
| Length (Metric) | 3.5 cm |
| Size | Small |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
