Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Bulk Bin -12 in. Wide Comp
SDP

Catalog No. 01259213
Change view
Click to view available options
Mounting Type:
Magnet Mount
Tape Mount
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type
01-259-213 Magnet Mount
01-259-198 Tape Mount
01-259-163 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
N/A
Catalog No. 01-259-213 Supplier Poltex Supplier No. BLKBN12M
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart
N/A

Simple bulk bin with open top for filling and front opening for dispensing, available in 4, 8, or 12 in. widths to suit different storage needs. Includes Wall Mount with screws and anchors, HB Tape Mount with high bond tape, or Magnet Mount with powerful magnets for flexible installation.

  • Simple bulk bin with open top for easy filling and front opening for dispensing
  • Available in 4 in., 8 in., or 12 in. wide options
  • Available in Wall Mount (screws and anchors included)
  • Available in HB Tape Mount (high-bond tape included)
  • Available in Magnet Mount (powerful magnets included)
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Type Storage Bin Dispenser
Material PETG
Color Clear
Shape Rectangular
Mounting Type Magnet Mount
Autoclavable Not Autoclavable
For Use With (Application) Bulk Item Storage
Holds Lab Supplies
Includes Magnets for Mounting
Quantity 1 Ea.
Dimensions (L x W x H) 8.5 x 12.3 x 8.3 in.
Weight (English) 1.5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.