Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Bulk Booty Dispenser
SDP

Catalog No. 01259276
Change view
Click to view available options
Mounting:
Magnetic Mount
VHB Tape
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
01-259-276 Magnetic Mount
01-259-265 VHB Tape
01-259-267 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-259-276 Supplier Poltex LLC Supplier No. BULKBOOTYM
Add to Cart
Add to Cart

The dispenser holds and dispenses bulk PPE like shoe covers/booties, sleeves, hair nets, beard nets, gloves, etc.

  • Two slots for dispensing: High and Low
  • Choose from Wall Mount, HB Tape Mount or Magnet Mount
  • Durable/cleanable PETG construction
  • Made in the USA

Specifications

Product Type Shoe Cover Dispenser
Color Clear
Dimensions (L x W x H) 15.7 x 7.25 x 17.5 in.
Length (English) 15.7 in.
Width (English) 7.25 in.
Height (English) 17.5 in.
Holds Shoe Covers, Bouffant Caps
Material PETG
Mounting Magnetic Mount
No. of Compartments 1
Product Style Open Top and Front
For Use With (Equipment) Shoe Cover/Booties
Quantity 1 Ea.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.