Learn More
Poltex Bulk Conical Tube Bin

Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Bulk Conical Tubes, Test Tubes, Microcentrifuge Tubes |
| Material | PETG |
| Positions | 1 |
| Sterility | Non-sterile |
| For Use With (Equipment) | Bulk conical tubes, test tubes, microcentrifuge tubes |
| Mounting | Powerful VHB Tape Mount |
| Quantity | 1 |
| Length (Metric) | 205 mm |
| Show More |
Consumables not included.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.