Learn More
Wanzl Bulk Shelving Add On Unit
Description
- Tool-free installation - adjustable in 2 in. increments.
- Black powder-coated with e-coat - corrosion, chemical and chip resistant.
- 10 Year warranty against rust/corrosion and 1 year defective material/workmanship warranty.
Specifications
Specifications
| Color | Chrome |
| Width (English) | 36 in. |
| Dimensions (D x W x H) | 36 x 36 x 78 in. |
| For Use With (Application) | Shelving |
| No. of Shelves | 4 |
| Shelf Type | Add on Unit |
| Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.