Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl Bulk Shelving Starter Unit

Catalog No. 11222132
Change view
Click to view available options
Dimensions (D x W x H):
24 x 36 x 60 in.
24 x 36 x 78 in.
24 x 48 x 60 in.
36 x 36 x 60 in.
36 x 36 x 78 in.
36 x 48 x 60 in.
36 x 48 x 78 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
11-222-132 24 x 48 x 60 in.
11-222-128 24 x 36 x 60 in.
11-222-134 36 x 36 x 60 in.
11-222-136 36 x 48 x 60 in.
11-222-130 24 x 36 x 78 in.
11-222-138 36 x 36 x 78 in.
11-222-140 36 x 48 x 78 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 11-222-132 Supplier Wanzl Supplier No. T.BCR487S24
Add to Cart
Add to Cart
This item is not returnable. View return policy

Bulk shelving systems from Wanzl provides maximum utilization and high load capacity. Our shelves are built for strength and durability and hold up to 900 lb. per shelf. Starter and add on units are available, as well as a variety of accessories for customization.

  • Tool-free installation - adjustable in 2 in. increments.
  • Black powder-coated with e-coat - corrosion, chemical and chip resistant.
  • 10 Year warranty against rust/corrosion and 1 year defective material/workmanship warranty.

Specifications

Height (English) 60 in.
For Use With (Application) Shelving
No. of Shelves 4
Width (English) 48 in.
Depth (English) 24 in.
Dimensions (D x W x H) 24 x 48 x 60 in.
Shelf Type Starter Unit
Color Chrome
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.