Learn More
Description
- Heavy duty steel construction for rugged industrial environments
- With large disposable filter cartridge
- Available with carrying handle
- One, two or six outlets with 1 in. NPT (female) inlet connection
- Free standing or wall mountable
Specifications
Specifications
| Certifications/Compliance | OSHA |
| Connection Type | 1 in. NPT female |
| Flow Rate | 100 cfm |
| For Use With (Equipment) | 41 Series Airline Filter |
| Material | Steel |
| Holds | 1 worker |
| Includes | Single outlet filter, pressure gauge, relief valve |
| Model | 41A |
| Overall Height (English) | 19 in. |
| Overall Height (Metric) | 48 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
