Learn More
Description
- Hat style helps protect against splash, glare and sun exposure
- The 6-point suspension system provides a comfortable, secure fit and allows for the distribution of energy over three crossed straps attached at 6 points
- Pinlock suspension
- Incremental sizing of 0.0625 in. (5 mm) hat size makes a secure fit easy
- Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
- Size adjustments allow the headband to be centered inside the shell for better balance and comfort
- Ratchet suspension
- Can be adjusted between hat sizes 6.5 to 8 in.
- Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
- Wide 1 in. crown straps provide more comfort and helps the suspension system absorb energy
- The round, wide crown area allows for good ventilation
- Replaceable cotton brow pad is comfortable and cools by pulling moisture away from the skin
- Pad print capability in up to eight different locations on the hat - logos may have up to six colors per location
Compliance
Meet ANSI™/ISEA Z89.1-2003 Type I, Class G and E requirements.
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z89.1 Type I, Class E & G, CSA Z94.1, Type 1, Class E & G |
| Color | Blue |
| Dimensions (L x W x H) | 325 x 280 x 150 mm |
| Includes | Nylon straps, vertical adjustment keys, cotton brow pad |
| Material | HDPE |
| Product Type | Hard Hat |
| Size | Standard |
| Suspension Type | 6-Point Pin-Lock |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

