Learn More
Bullard™ Assemblies for DC5040 Series cooling vests and quick-disconnect nipples.
Shop All Bullard Company Products

Description
- Supplied-Air Respirator (SAR) body temperature management accessory
- Dual-Cool tubes DC50
- DC5041 - 0.25 in. schrader QD nipple
- DC5047 - 0.25 in. CEJN QD nipple
- DC5048 - 0.25 in. Bayonet QD Nipple
Specifications
Specifications
| Certifications/Compliance | CE, NIOSH |
| Connection Type | Schrader |
| Material | Schrader |
| Product Type | Hose Nipple |
| For Use With (Equipment) | Dual-cool vests, 88VX, CC20, GR50 series airline respirators |
| Includes | Heat shield |
| Model | DC5041 |
| Diameter (English) Interior | 0.25 in. |
| Diameter (Metric) Interior | 0.63 cm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
