Learn More
Description
- HazLoc rated†
- For Class I, Division 2, Groups A, B, C, D T6 (Gases and Vapors)
- Class II, Division 2, Groups F, G (Dusts)
- Class III (Fibers or Flyings)
- Simple, one button operation
- Choice of two air speeds
- Single filter design
- Active Flow Technology responds to air flow conditions
- 25 Assigned Protection Factor (APF) for Loose Fitting Headtops
- Independent, 3rd Party Documentation for Assigned Protection Factor of 1000 for certain style Hoods (RT, CC20) and Spectrum Full face mask
- Dual alarms for low flow and low battery
- Visual fuel gauge
- 10X the life of most brush motors
- Genius Charger compatible
Compliance
Meets NIOSH; ANSI™/ISA 2.12.01-2007 and CSA approvals for Class I, Division 2, Groups A, B, C, D, T6; Class II, Division 2 Groups F, G; Class III.
†CSA International Certificate 2510928 per ANSI/ISA 12.12.01-2007
Specifications
Specifications
| ANSI Standard | ANSI/ISA 2.12.01-2007 |
| Battery Life | 7 to 8 hours |
| Battery Type | Lithium-ion Polymer |
| Belt Material | Vinyl |
| Certifications/Compliance | NIOSH |
| Certifications (CSA) | CSA Class I, Division 2, Groups A, B, C, D, T6, Class II, Division 2 Groups F, G, Class III |
| Product Type | PAPR System with Facepiece |
| Size | Small (Narrow) |
| Flow Rate | 8.5/7 CFM |
| For Use With (Application) | Painting, chemical handling, healthcare, pharmaceutical |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

