Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ ICE Pump Assembly
SDP

Catalog No. 19400030 Shop All Bullard Company Products
Change view
Click to view available options
Pressure:
0 to 100 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure
19-400-030 0 to 100 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-400-030 Supplier Bullard™ Supplier No. ICEPUMP11
  • $10,733.00
    $8,996.65 / Each of 1

    Save $1,736.35

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Provides clean, breathable air to workers wearing Type C or CE continuous flow SAR hoods or masks.

  • Capacity to supply one NIOSH-approved respirator
  • Portable includes roll cage and wheel kit (standard)
  • Oil-less eliminates OSHA-required CO monitors, temperature alarms, and airline filters
  • 2.0 HP, electric-driven
  • 6 ft. 110 V cord with NEMA 5-20 three-pronged plug

Warranty and Services

One year

Specifications

Model ICEPUMP11
Pressure 0 to 100 psi
Overall Length (English) 28 in.
Weight (Metric) 45.4 kg
Product Type ICE Pump
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.