Learn More
Description
Adjustable vest comes with one set of cooling packs filled with nontoxic, noncarcinogenic cooling agent. The interchangeable front/back cooling system reduces heat-related illness without body shock from extreme temperature differential. Replacement cool packs available to reduce downtime.
- Maintains constant temperature of 13°C (55°F)
- Vest provides up to 2 1/2 hours of cooling power
- Made from flame-retardant material
- Cooling packs recharge in 20 minutes in a cooler of ice water without condensation
Order Info
- Weight, 6 1/2 lb. (2.9kg)
Specifications
Specifications
| Product Type | Replacement Cool Pack |
| Certifications/Compliance | ANSI/ISEA 107-2010 Class 2 |
| Cooling Time | 2.5 hours |
| For Use With (Application) | For bullard isotherm 2 cooling vest |
| Includes | One Set of Cooling Packs Filled with Nontoxic, Noncarcinogenic Cooling Agent |
| Quantity | 2 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
