Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Remote Air Manifold (RAM) Series, One Worker System
SDP

Catalog No. 19162100 Shop All Bullard Company Products
Change view
Click to view available options
Connection Type:
CEJN outlet couplings
Hansen outlet couplings
Schrader outlet couplings
Snap-Tite™ outlet couplings
Product Type:
Portable Remote Air Manifold (RAM), 1 Worker
Wall-mount Clean Air Box
Model:
RAM1CE
RAM1HA
RAM1SC
RAM1SN
RAM1SS
RAM1WMHA
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Product Type Model
19-162-100 Hansen outlet couplings Wall-mount Clean Air Box RAM1WMHA
19-162-103 CEJN outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1CE
19-162-104 Snap-Tite™ outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1SN
19-162-105 Hansen outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1SS
19-162-101 Hansen outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1HA
19-162-102 Schrader outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1SC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-162-100 Supplier Bullard™ Supplier No. RAM1WMHA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Remote air manifolds are effective for air distribution and regulation to a worker from a common source. RAM units enhance respirator-wearing worker mobility by giving the flexibility to work more than 300 feet from the air source.

  • Point of attachment air distribution for one worker
  • Rugged construction for harsh work environments
  • Portable (polycarbonate) or wall-mount (steel) models
  • Enhance worker mobility
  • Operating Pressure Range 0-125 psi
  • Maximum Inlet Pressure 150 psi
  • Flow Capacity to 100 cfm
  • Safety Relief Valve activates at 125 psi
  • Incoming connection 1/2 in. Hansen nipple
  • Respirator couplings 1/4 in. Hansen, Stainless Steel Hansen, Schrader, Snap-Tite, or CEJN

Specifications

Connection Type Hansen outlet couplings
Applications Painting and Coatings Operations, Abrasive Blasting, Air Distribution and Regulation to Multiple Workers from a Common Air Source
Model RAM1WMHA
Overall Width (English) 19 in.
Overall Height (English) 13 in.
Overall Height (Metric) 33.02 cm
Product Type Wall-mount Clean Air Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.