Learn More
Description
- Constructed of polyethylene
- Soft poly browpad absorbs moisture
- Rain trough provides extra protection from snow, rain, dust and dirt
- Accessory slots accommodate a variety of optional attachments
- Available with standard four-point suspension or four-point Flex-Gear™ ratchet suspension featuring two vertical adjustments
- Wide 0.75 in. (1.9cm) crown straps and low nape strap keep caps securely in place
Order Info
Note: There is a minimum order quantity of 20.
Compliance
ANSI/ISEA Z89.1-2009, Type I, Class E & G and CSA Z94.1-2005, Type 1, Class E & G requirements.
Specifications
Specifications
| Certifications/Compliance | Meets ANSI Z89.1-1997 Type I; Class G and E. |
| Color | White |
| Suspension Type | 4-Point Pin-Lock |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

