Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Clean Air Box (CAB) Series Calibration Kit
SDP

Catalog No. 19100677 Shop All Bullard Company Products
Change view
Click to view available options
Dimensions (L x W x H):
25 x 17 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-100-677 25 x 17 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-100-677 Supplier Bullard™ Supplier No. CABCK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OSHA-approved calibration kit is used to monitor CO content for clean air boxes.

  • Calibration kit for use with Clean Air Boxes (CAB)
  • Includes:
    • Zero air 34L cylinders
    • 34L, 10 ppm CO
    • Regulator
    • Tubing
    • Fitting
    • Carrying case

Specifications

Includes 34 L zero air, 34 L 10 ppm carbon cylinder, regulator, tubing, fitting, carrying case
Model CABCK
Dimensions (L x W x H) 25 x 17 x 8 in.
Weight (English) 5 lb.
Weight (Metric) 2.26 kg
Product Type Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.