Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Cool Touch™ 2 Cargo Pocket Work Pants

Catalog No. 19296535 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 30 in.
28 x 32 in.
28 x 34 in.
29 x 30 in.
29 x 32 in.
29 x 34 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
31 x 30 in.
31 x 32 in.
31 x 34 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
33 x 30 in.
33 x 32 in.
33 x 34 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
44 x 30 in.
44 x 32 in.
44 x 34 in.
46 x 30 in.
46 x 32 in.
46 x 34 in.
48 x 30 in.
48 x 32 in.
48 x 34 in.
50 x 30 in.
50 x 32 in.
50 x 34 in.
52 x 30 in.
52 x 32 in.
52 x 34 in.
Size (English) Waist:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
Size (English) Inseam:
30 in.
32 in.
34 in.
48 product options available for selection
Product selection table with 48 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (English) Inseam
19-296-535 28 x 34 in. 28 in. 34 in.
19-296-533 28 x 30 in. 28 in. 30 in.
19-296-534 28 x 32 in. 28 in. 32 in.
19-296-537 29 x 32 in. 29 in. 32 in.
19-296-536 29 x 30 in. 29 in. 30 in.
19-296-538 29 x 34 in. 29 in. 34 in.
19-296-539 30 x 30 in. 30 in. 30 in.
19-296-540 30 x 32 in. 30 in. 32 in.
19-296-541 30 x 34 in. 30 in. 34 in.
19-296-542 31 x 30 in. 31 in. 30 in.
19-296-543 31 x 32 in. 31 in. 32 in.
19-296-545 32 x 30 in. 32 in. 30 in.
19-296-546 32 x 32 in. 32 in. 32 in.
19-296-544 31 x 34 in. 31 in. 34 in.
19-296-548 33 x 30 in. 33 in. 30 in.
19-296-547 32 x 34 in. 32 in. 34 in.
19-296-549 33 x 32 in. 33 in. 32 in.
19-296-550 33 x 34 in. 33 in. 34 in.
19-296-553 34 x 34 in. 34 in. 34 in.
19-296-551 34 x 30 in. 34 in. 30 in.
19-296-554 36 x 30 in. 36 in. 30 in.
19-296-552 34 x 32 in. 34 in. 32 in.
19-296-555 36 x 32 in. 36 in. 32 in.
19-296-556 36 x 34 in. 36 in. 34 in.
19-296-557 38 x 30 in. 38 in. 30 in.
19-296-560 40 x 30 in. 40 in. 30 in.
19-296-558 38 x 32 in. 38 in. 32 in.
19-296-561 40 x 32 in. 40 in. 32 in.
19-296-562 40 x 34 in. 40 in. 34 in.
19-296-559 38 x 34 in. 38 in. 34 in.
19-296-563 42 x 30 in. 42 in. 30 in.
19-296-564 42 x 32 in. 42 in. 32 in.
19-296-567 44 x 32 in. 44 in. 32 in.
19-296-566 44 x 30 in. 44 in. 30 in.
19-296-565 42 x 34 in. 42 in. 34 in.
19-296-569 46 x 30 in. 46 in. 30 in.
19-296-571 46 x 34 in. 46 in. 34 in.
19-296-568 44 x 34 in. 44 in. 34 in.
19-296-570 46 x 32 in. 46 in. 32 in.
19-296-573 48 x 32 in. 48 in. 32 in.
19-296-572 48 x 30 in. 48 in. 30 in.
19-296-574 48 x 34 in. 48 in. 34 in.
19-296-577 50 x 34 in. 50 in. 34 in.
19-296-578 52 x 30 in. 52 in. 30 in.
19-296-576 50 x 32 in. 50 in. 32 in.
19-296-575 50 x 30 in. 50 in. 30 in.
19-296-579 52 x 32 in. 52 in. 32 in.
19-296-580 52 x 34 in. 52 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
48 options
This item is not returnable. View return policy
Not recommended for use around any molten substances, welding operations, or in a critical static control application.
Catalog No. 19-296-535 Supplier Bulwark™ FR Supplier No. PMU2NV 28 34
Add to Cart
Add to Cart
This item is not returnable. View return policy
Not recommended for use around any molten substances, welding operations, or in a critical static control application.

Flame-resistant 7 oz. fabric with superior moisture management

  • Arc Rating: ATPV 8.4 calories/cm2
  • Fabric: 45% modacrylic/35% Lyocell/ 15% Polyamide Imide/5% Para-Aramid
  • Inner-lined waistband with hook and eye closure
  • Two slack style front pockets
  • Two set-in hip pockets; left hip pocket with button closure
  • Left leg cargo pocket; right leg cell phone pocket

Compliance

Meet NFPA 70E and NFPA 2112 standards.

Specifications

Size 28 x 34 in.
Gender Men's
Material Modacrylic, Cellulosic Fiber, Para Aramid
Color Navy
No. of Pockets 6
Closure Type Waistband hook and bar, hip pocket button
Certifications/Compliance NFPA 70E™, NFPA 2112
Size (English) Inseam 34 in.
Size (English) Waist 28 in.
Size (Metric) Inseam 86.36 cm
Size (Metric) Waist 71.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.