Learn More
Bulwark™ FR Men's Midweight Excel FR™ Flame Resistant Premium Coverall
Shop All Red Kap Industries ProductsDescription
- Primary Closure: Concealed Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: EXCEL FR™ Flame resistant, 9 oz. (305 g/m2) Twill
- Blend: 100% Cotton
- Closure: Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
- Collar: Mandarin-style, stand-up, two-way safety collar
- Pocket: Two front swing pockets are topstitched and lined, One left sleeve pocket and two patch chest pockets with flaps and concealed snap closure, Two patch hip pockets have single concealed snap closure and a rule pocket on right leg
- Features:
- Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
- Mandarin-style, stand-up, two-way safety collar
- Concealed snap closure on cuff
- Deep-pleated action back and elastic waist inserts
- Product Collection: Excel FR
- Protection: ATPV Arc Rating: 11
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Designed to be worn over other clothing. Fit over work boots.
- Gender: Male
- Materials: Cotton
- Brand: Bulwark™
Specifications
Specifications
| Product Type | Flame-resistant Coveralls |
| Size | X-Large |
| Gender | Men's |
| Material | Cotton |
| Color | Gray |
| Disposable | Reusable |
| Waist Style | Elastic |
| Ankle Style | Open |
| Cuff Style | Snap |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.