Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Men's Midweight Excel FR™ Flame Resistant Premium Coverall

Catalog No. 19080358 Shop All Red Kap Industries Products
Change view
Click to view available options
Size (English):
50 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-080-358 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-080-358 Supplier Bulwark™ FR Supplier No. CEB2GY RG 50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Midweight Premium Coverall provides CAT 2 FR/AR protection with added features for comfort and convenience. Premium features like side vent openings and a deep-pleated action back provide added mobility while you work.

  • Primary Closure: Concealed Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: EXCEL FR™ Flame resistant, 9 oz. (305 g/m2) Twill
  • Blend: 100% Cotton
  • Closure: Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
  • Collar: Mandarin-style, stand-up, two-way safety collar
  • Pocket: Two front swing pockets are topstitched and lined, One left sleeve pocket and two patch chest pockets with flaps and concealed snap closure, Two patch hip pockets have single concealed snap closure and a rule pocket on right leg
  • Features:
    • Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
    • Mandarin-style, stand-up, two-way safety collar
    • Concealed snap closure on cuff
    • Deep-pleated action back and elastic waist inserts
  • Product Collection: Excel FR
  • Protection: ATPV Arc Rating: 11
  • Country of Origin: Imported, Made in USA Fabric
  • Fit Details: Designed to be worn over other clothing. Fit over work boots.
  • Gender: Male
  • Materials: Cotton
  • Brand: Bulwark™

Specifications

Product Type Flame-resistant Coveralls
Size 2X-Large
Gender Men's
Material Cotton
Color Gray
Disposable Reusable
Waist Style Elastic
Ankle Style Open
Cuff Style Snap
Neck Style Collared
Closure Type 2-way Zipper
Seam Type Stitched
Resistance Flame
Collar Type Mandarin
Arc Flash Rating 10.6 Calories/cm2
Certifications/Compliance NFPA 2112
No. of Pockets 8
Size (English) 50 in.
Size (English) Chest 48.5 to 50 in.
Size (English) Waist 50.5 in.
Size (Metric) Waist 128.2 cm
Height (English) 5.7 to 5.11 ft.
Height (Metric) 1.73 to 1.55 m
Style Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.