Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Excel FR™ ComforTouch™ HRC2 Work Pant

Catalog No. 18120364 Shop All Red Kap Industries Products
Change view
Click to view available options
Arc Flash Rating:
ATPV 12.2 calories/cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Arc Flash Rating
18-120-364 ATPV 12.2 calories/cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Not recommended for use around any molten substances, welding operations, or in a critical static control application.
Catalog No. 18-120-364 Supplier Bulwark™ FR Supplier No. PLW2NV 29 36U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Not recommended for use around any molten substances, welding operations, or in a critical static control application.

Protection: Arc Rating ATPV 12.2 calories/cm2

  • Flame-resistant, 9 oz. twill 88% cotton/12% nylon
  • Innerlined waistband with button closure
  • Two slack-style front pockets, two set in hip pockets, left hip with button closure

Specifications

Size 29 x 36 in.
Material FR Cotton, Nylon
Arc Flash Rating ATPV 12.2 calories/cm2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.