Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ Excel-FR™ Visual Green Work Coats

Catalog No. 19816959 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-816-959 3X-Large
19-816-956 Large
19-816-954 Small
19-816-957 X-Large
19-816-958 2X-Large
19-816-955 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-816-959 Supplier Bulwark™ Supplier No. KEW2VG RG 3XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protection: Arc Rating ATPV 11.2 calories/cm2

  • Flame-resistant, 9 oz. twill 100% cotton
  • Concealed gripper front closure and topstitched collar
  • Hemmed gored sleeves with concealed gripper take up
  • Color: Visual Green

Specifications

Product Type Flame-resistant Lab Coat
Size 3X-Large
Gender Unisex
Material Cotton
Color Green
Closure Type Snaps
Disposable Reusable
Sterility Non-sterile
Resistance Flame
Collar Type Topstitched
Model KEW2VGRG
Arc Flash Rating 10.6 Calories/cm2
Includes Concealed Gripper Take Up
Weight (English) 9 oz.
Weight (Metric) 0.25 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.