Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Bumper Guard For Volumetric Flask
SDPSCI_ED

Catalog No. S15908 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric) Media:
25 mL
100 mL
250 mL
500 mL
1000 mL
Catalog No. Capacity (Metric) Media
S15908 100 mL
S16070 250 mL
S15965 500 mL
S15741 1000 mL
S15886 25 mL
5 options

Catalog No. S15908

Supplier: United Scientific™ BMP100PK5

Only null left
Add to Cart
Add to Cart

These guards help prevent volumetric glassware from breaking when tipping over.

  • Silicone bumpers slip easily onto any volumetric flask. In the event of a flask being accidentally tipped over, the wide bumpers cushion the neck from hitting the table surface.
  • Color coded and available in five different sizes.
  • Wide design to cushion flasks if tipped over
  • Made of high-quality silicone

Specifications

Capacity (Metric) Media 100 mL
For Use With (Equipment) Volumetric Flask
Product Type Bumper Guard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.