Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Bunny Suit Holder
SDP

Catalog No. 01259320
Change view
Click to view available options
Mounting:
Magnetic Mount
VHB Tape
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
01-259-320 VHB Tape
01-259-280 Magnetic Mount
01-259-264 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-259-320 Supplier Poltex LLC Supplier No. BUNNYT
Add to Cart
Add to Cart

The holder holds and dispenses bulk Coveralls.

  • Choose from Wall Mount (screws/anchors included), HB Tape Mount (high bond tape included), or Magnet Mount (powerful magnets included)
  • Durable and cleanable PETG construction
  • Consumables not included
  • Made in the USA

Specifications

Product Type Bulk Apparel Dispenser
Color Clear
Dimensions (L x W x H) 12.25 x 5 x 11 in.
Length (English) 12.25 in.
Width (English) 5 in.
Height (English) 11 in.
Holds Isolation Gowns or Coveralls
Material PETG
Mounting VHB Tape
No. of Compartments 1
Product Style Open Top
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.